The store will not work correctly in the case when cookies are disabled.
Technical Specification
More Information Brand | Pramet |
Maximum Cut Diameter (mm) | 42 |
Manufacturer Part Number | 6757845 |
Type | Flag Torx Key |
Diameter Range (mm) | 8 - 42 |
Features & Benefits | Torx-PLUS key with flag-type grip T09P
Used for copy/profile end milling cutter, indexable drill, turning tool holder and boring bar |
For Use With | 16K3R050A20-CXP16, 16K3R050A16-CXP16, 16K3R035M10-CXP16, 16K3R035M08-CXP16, 32N3R042B32-SHN06C-C, 25N2R042B25-SHN06C-C |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers