The store will not work correctly in the case when cookies are disabled.
Technical Specification
More Information Brand | Pramet |
Maximum Cut Diameter (mm) | 250 |
Manufacturer Part Number | 6758469 |
Type | T-Handle Torx Key |
Diameter Range (mm) | 40 - 250 |
Features & Benefits | Torx key with T-grip T20
For copy/profile shell milling cutter, face shell milling cutter, helical end milling cutter |
For Use With | 80A05R-S90VC22C, 63A04R-S90VC22C, 50A03R-S90VC22C, 125A08R-S45OD06D, 100A07R-S45OD06D, 80A06R-S45OD06D, 63A05R-S45OD06D |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers