Double-sided negative turning insert, triangular with inscribed circle diameter of 9.525mm, 4.76mm thick, 0.4mm nose radius, indexing accuracy according to ISO-tolerance class-M, chip-breaker FM with rounded cutting edges, in grade T9325, a MT-CVD coated functionally graded WC-Co carbide within ISO ranges P15-P35 and M10-M30, for fine to medium machining of steel and stainless steel.
Technical Specification
More Information
Brand
Pramet
Style
TNMG
Manufacturer Part Number
6754105
Type
ISO Turning Insert
Insert Size
16
Features & Benefits
60° triangular insert
0° insert clearance angle
Negative insert
Positive design chip breaker for finish to semi-rough machining and continuous to slightly interrupted cuts
First choice
Rounded edge with facet