The store will not work correctly in the case when cookies are disabled.
Pramet WNMG080408E-FM T8315 ISO Turning Insert
Product Information
Double-sided negative turning insert, for fine to medium machining of stainless steel.
Technical Specification
More Information Brand | Pramet |
Style | WNMG |
Manufacturer Part Number | 6753645 |
Type | ISO Turning Insert |
Insert Size | 08 |
Features & Benefits | 80° trigon insert with enlarged corner angles
0° insert clearance angle
Negative insert
Positive design chip breaker for finish to semi-rough machining and continuous to slightly interrupted cuts
First choice
Rounded edge with facet |
Material | Cemented Carbide |
Application | Medium Applications |
Coating/Finish | PVD |
Grade | T8315 |
ISO Code | WNMG080408 |
Depth of Cut | 0.8 - 3.0 |
ISO Number | WNMG080408 |
Depth of Cut (mm) | 0.8 - 3.0 |
Inscribed Circle | 12.7 mm |
Corner Radius | 08 |
Chipbreaker | E-FM |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers