The store will not work correctly in the case when cookies are disabled.
Pratt Burnerd Camlock D-4 Mounting Plate
0 in stock today, 1 available in 6 days
Product Information
Mounting plates are precision machined to suit the spindle nose of the machine.
Technical Specification
More Information Brand | Pratt Burnerd |
Type | Camlock D-4 Mounting Plate |
Manufacturer Part Number | 8271-17223 |
Size | 160 mm |
Features & Benefits | For Pratt Burnerd 160mm 3 jaw chuck, 160mm 4 jaw chuck, 200mm 4 jaw chuck |
Diameter (mm) | 160 |
Product Group | Camlock D Type D4 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers