Long series pin punch is manufactured from quality tool steel, the working ends are heat treated to ensure long life. Body is knurled for positive finger grip.
Technical Specification
More Information
Brand
Priory
Manufacturer Part Number
14518
Punch Diameter (in)
1/8
Size (in)
1/8
Size (mm)
3.2
Type
Long Pin Punch
Features & Benefits
Manufacture from hexagon tool steel
Long series pin punches has 2-1/2in of parallel pin, used for driving out extra long pins, dowels