The store will not work correctly in the case when cookies are disabled.
Pro-Safe 360L 88 x 58 x 112cm Wheeled Oil Only Spill Kit
Technical Specification
More Information Brand | Pro-Safe |
Type | Oil-only 360 Litre |
Manufacturer Part Number | H1220360 |
Pack Quantity | 200 |
Pillows | 10 |
Socks | 10 |
Waste Bags | 20 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers