The store will not work correctly in the case when cookies are disabled.
Pro-Safe Size 11 Hiker Safety Boot S1P - Black
Product Information
Breathable suede and canvas mesh panels, reflective side flashes, hard wearing leather scuff cap. 200J steel toecap, penetration resistant steel midsole, anti-slip, anti-static and fuel.
Technical Specification
More Information Brand | Pro-Safe |
Product Type | simple |
Manufacturer Part Number | VSF-31011H |
Size | 11 |
Safety Rating | S1P |
Slip Rating | SRC |
Colour | Black |
Features & Benefits | Low ankle safety boot
Durable leather and canvas upper
Reflective side-trim for visibility
Tough leather toe scuff panel
Padded collar and tongue |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers