Laced fastening with 4 speed loops, padded ankle support, water resistant upper leather. 200J steel toecap, penetration resistant steel midsole, anti-slip, anti-static and fuel resistant sole.
Technical Specification
More Information
Brand
Pro-Safe
Product Type
simple
Manufacturer Part Number
VSF-21013J
Size
13
Safety Rating
S3
Slip Rating
SRC
Colour
Black
Features & Benefits
Classic chukka style
Water resistant upper
Split leather upper with mesh fabric lining
Padded collar and tongue
Full bellowed tongue to keep dirt out