The store will not work correctly in the case when cookies are disabled.
Pro-Source 120L Blue Wheeled Bin
Product Information
The wheelie bin omplies to BS/EN 840. Manufactured from 30% recycled polythylene. Easily manoeuvrable on 200mm wheels
Technical Specification
More Information Brand | Pro-Source |
Capacity (l) | 120 |
Manufacturer Part Number | LWB120Y-BLUE |
Colour | Blue |
Features & Benefits | Comply to BS/EN 840
Manufactured from 30% recycled polythylene
Easily manoeuvrable on 200mm wheels
5 Colour options available: see chart |
Dimensions (L x W x H) | 460 x 550 x 940 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers