The store will not work correctly in the case when cookies are disabled.
Protorque Contitech Timing Belt L Pitch Length:610mm Width:1/2in
0 in stock today, 1 available in 7 days
Product Information
Low Maintenance. Oil, ozone and abraison resistant. Temperature resistances -30 to +75 degrees.
Technical Specification
More Information Brand | Protorque |
Manufacturer Part Number | 240-L-050-CONTI |
Type | Timing Belts |
Features & Benefits | Timing belts are used in nearly every conceivable industrial drive application where precise shaft synchronisation is required. |
Length (mm) | 610 |
Width (in) | 1/2" |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers