Goliath punch set is high performance, precision manufactured heavy duty hand stamps with a large blank. A range of high performance, low cost, precision hand stamps, with a larger blank giving greater strength and allowing a heavier blow to be struck. The larger blank size is unrivalled by many around the globe and is the most cost effective stamp for prolonged or industrial use on anything from Aluminium to Stainless Steel up to a maximum hardness of 38 Rockwell C.
Technical Specification
More Information
Brand
Pryor
Type
Heavy Duty Goliath Punch Set
Character Size (in)
3/8
Manufacturer Part Number
PHD10100
Character Size (mm)
10
Size (mm)
102 x 19 x 19
Features & Benefits
Designed for use where greater strength or particularly heavy use is required
Greater strength, allowing a heavier blow to be struck which can absorb greater impact
Sharp faced engraving style to produce clear positive impressions
Hardened and tempered to precise limits to give long life and maximum safety in use
Nickel plated finish for rust protection and long product life
Indicator for quick character orientation
Packed in strong plastic boxes with separate compartments for each stamp, to allow rapid selection