Alphanumeric fount set is a high precision interchangeable marking tool set for quick, straight and accurate multi-character marking by hand and hammer. Sharp Faced engraving style to produce clear positive impressions. Complete set for marking numbers and letters with hand and hammer. Produce permanent readable impressions on a range of materials including metal and plastic up to a maximum hardness of 37 Rockwell C.
Technical Specification
More Information
Brand
Pryor
Type
Alphanumeric Fount Set
Character Size (in)
1/16
Manufacturer Part Number
02007920
Character Size (mm)
1.5
Size (mm)
15.87 x 1.6 x 3.2
Features & Benefits
Ideal for all batch and general purpose marking applications
Produced from the best steel grades for long life
Precision ground blanks to give clear marks of consistent depth
Sharp Faced character style with uniform depth of engraving to give a quality mark
Hardened and tempered to precise limits to ensure consistency, durability and safety in use
Nickel plated finish to resist rust and offer a good quality appearance
Includes holder