The store will not work correctly in the case when cookies are disabled.
Pryor 1.5mm 6-Wheel Size 6 Hand Numberer
Technical Specification
More Information Brand | Pryor |
Type | Hand Numberer |
Character Size (in) | 1/16 |
Manufacturer Part Number | CONFIGUREDTOORD |
Character Size (mm) | 1.5 |
Features & Benefits | 6 wheel hand numberer |
Style | 6-Wheel |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers