High performance, precision hand stamp with a nickel coating. Using high quality chromium tool steel, Premium punches are made in the UK using a superior manufacturing process.
Technical Specification
More Information
Brand
Pryor
Type
Premium Marking Punch Set
Character Size (in)
0.04
Manufacturer Part Number
PP10010
Character Size (mm)
1
Size (mm)
63.5 x 6.35 x 6.35
Features & Benefits
Sharp faced engraving style
Indent clear positive impressions
Hardened and Tempered
Nickel plated finish for rust protection and long product life
Mark a range of materials up to a maximum hardness of 38 Rockwell C
Positive impression punches have a negative readable face to produce a positive indent impression