Reverse punch set is a range of high performance, low cost precision hand stamps, ideal for when a clear negative impression is required, particularly in moulding or cast applications, to produce a positive or readable inscription on the moulded or cast component. Suitable for marking Aluminium to Stainless Steel up to a maximum hardness of 38 Rockwell C.
Technical Specification
More Information
Brand
Pryor
Type
Reverse Punch Set
Character Size (in)
5/32
Manufacturer Part Number
01038045
Character Size (mm)
4
Size (mm)
70 x 9.5 x 9.5
Features & Benefits
Reverse sharp faced engraving style to produce clear negative impressions
Made using high quality chromium tool steel
Ideal for moulding or cast applications
Hardened and tempered
Nickel plated finish for rust protection and long product life
Indicator for quick character orientation
Suitable for a whole range of engineering and industrial applications
Mark a range of materials up to a maximum hardness of 38 Rockwell C