This shelter includes a 4mm PETG perspex roof and end panels in a galvanised and blue powder coat finish. Adjustable feet for on-site positioning. Sizes: (H x D) 2230 x 2150mm and (W) 2000mm.
Technical Specification
More Information
Brand
QMP
Manufacturer Part Number
SCDUD2020JPB
Additional Information
Sheffield cycle rack is available separately. Leg frames can either be bolted to the floor or grouted into the ground. The shelter can be linked together side by side to form longer runs.
Features & Benefits
The Dudley Shelter combines contemporary design at a competitive price. This shelter is available with a perspex roof and optional end panels in a galvanised and powder coated finish.
Adjustable feet for on-site positioning
Supplied with a 4mm PETG perspex roof
Available in galvanised or galvanised and powder coated finish
Sheffield cycle rack not included - available separately
Leg frames can either be bolted to the floor or grouted into the ground
Initial shelters can be linked together side by side to form longer runs