High security 3-point locking with full door height hinges, Liquid tight integral sumps with plug for easy drainage, Fully adjustable, spill retaining galvanized shelves.
Technical Specification
More Information
Brand
QMP
Manufacturer Part Number
CFL849046MRX
Features & Benefits
Our Flammable Liquid Cupboards offers safe and secure storage for flammable chemicals within the workplace. A robust cupboard suitable for all environments with warning labels supplied as standard. These steel cupboards are available in various sizes including floor cupboards, floor chests and mobile versions.
'No snag' handles with 2-point locking
Warning stickers supplied as standard
Adjustable spill-retaining shelves for superior spill management
Cupboard shelves have a UDL of 70kg
Integral liquid-tight sump encourages the correct handling of spills through the use of absorbent cleaning materials
Cupboard stands are available which raise cupboards by 543mm with an adjustable foot for uneven surfaces
Floor chests have a welded integrated sump, angled lid to discourage article placement and a hasp and staple lock - (padlock not supplied)
Powder coated red with Germ Guard Active Technology paint
Conforms to Fire Classification EN 13501-1