The store will not work correctly in the case when cookies are disabled.
Horn R114.1420.10 TN35 Grooving Insert
0 in stock today, 2 available in 30 days
Technical Specification
More Information Brand | Horn |
Style | 114 |
Manufacturer Part Number | R114142010TN35 |
Type | Grooving Insert |
Head Size (mm) | 13.5 |
Features & Benefits | For use with toolholder
Full radius
Face grooving
Cutting plate type
Made of carbide
Machining IN-FRONT centreline |
Length (mm) | 8.3 |
Coating/Finish | TiN |
Grade | TN35 |
Width (mm) | 2 |
Diameter (mm) | 9 |
Minimum Bore Diameter (mm) | 14 |
Maximum Groove Depth (mm) | 3 |
Maximum Cutting Depth (mm) | 3 |
Radius (mm) | 1 |
---|
Why we are loved
Rated ‘World-class’ for customer service