The store will not work correctly in the case when cookies are disabled.
Narex R8 Exchangeable Taper Shank
Technical Specification
More Information Brand | Narex |
Size (mm) | 70 |
Diameter | 70 mm |
Manufacturer Part Number | 186000200 |
Diameter (mm) | 70 |
Features & Benefits | For use with VHU 36, VH 70 boring head
Thread size 7/16in - 20 UNF |
Shank Type | R8 |
Shank Size | R8 |
Bore Size (mm) | 7/16 in - 20 |
---|
Why we are loved
Rated ‘World-class’ for customer service