The store will not work correctly in the case when cookies are disabled.
Value 1/4in Range Dial Indicator 0.001in Grad
Product Information
Adjustable dial. Hardened & ground racks. Dial face lock. Central lug back fitting. Tolerance pointers. Stem dia: 8 mm.
Technical Specification
More Information Brand | Value |
Manufacturer Part Number | 605-4042 |
Additional Information | 1/4 in Range |
Graduation (in) | 0.001 |
Features & Benefits | Adjustable dial
Hardened & ground racks
Dial face lock
Central lug back fitting
Tolerance pointers
Range: 5mm / 1/4 in
Grad: 0.01mm / 0.001 in
Range per rev: 1mm/0.1 in
Dial reading: 0 - 100
Dial dia: 40mm
Stem dia: 8mm |
Dial Diameter (mm) | 40 |
Display | Analogue |
Range (in) | 1/4 |
Range | 1/4 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers