The store will not work correctly in the case when cookies are disabled.
Select 0.001 to 0.020 Stainless Steel Shim Assortment 8 Sheet Pack
Product Information
8 pieces 0.001 in to 0.020 in.
Technical Specification
More Information Brand | Select |
Type | Pack |
Manufacturer Part Number | 77-422-445 |
Features & Benefits | Half hard, cold rolled, CDA 260 alloy
Rockwell hardness: 30T 56-68 |
Material | Stainless Steel |
Quantity | 8 |
---|
Why we are loved
Rated ‘World-class’ for customer service