The store will not work correctly in the case when cookies are disabled.
Select 0.003in 6in Wide x 50in Long Stainless Steel Shim Roll
Unit Price - 1 + £71.14 £59.28
- 3 + £65.00 £54.17
Incl. VAT Ex. VAT
Saving 9% - 5 + £61.50 £51.25
Incl. VAT Ex. VAT
Saving 14% - 7 + £59.40 £49.50
Incl. VAT Ex. VAT
Saving 16% - 10 + £56.10 £46.75
Incl. VAT Ex. VAT
Saving 21%
Product Information
Stainless Steel shim rolls are thin sheets of metal manufactured to precise tolerances that may be cut into smaller individual pieces.
Technical Specification
More Information Brand | Select |
Type | Shim Roll |
Length (in) | 50 |
Manufacturer Part Number | 77-422-175 |
Thickness (in) | 0.003 |
Features & Benefits | Full hard, cold rolled, type 302
Rockwell hardness C40-50 |
Length | 50 in |
Width (in) | 6 |
Material | Stainless Steel |
---|
Why we are loved
Rated ‘World-class’ for customer service