The store will not work correctly in the case when cookies are disabled.
Select 0.001 to 0.015in Steel Shim Assortment 12 Sheet Pack
Unit Price - 1 + £72.04 £60.03
- 7 + £64.58 £53.82
Incl. VAT Ex. VAT
Saving 10% - 9 + £62.72 £52.27
Incl. VAT Ex. VAT
Saving 13% - 11 + £61.46 £51.22
Incl. VAT Ex. VAT
Saving 15%
Product Information
12 pieces 0.001 in to 0.015 in.
Technical Specification
More Information Brand | Select |
Type | Pack |
Manufacturer Part Number | 91922575 |
Features & Benefits | Half hard, cold rolled, CDA 260 alloy
Rockwell hardness: 30T 56-68 |
Material | Steel |
Quantity | 12 |
---|
Why we are loved
Rated ‘World-class’ for customer service