The store will not work correctly in the case when cookies are disabled.
Select 0.05mm 150mm Wide x 2.5m Long Steel Shim Roll
Unit Price - 1 + £24.16 £20.13
- 5 + £22.91 £19.09
Incl. VAT Ex. VAT
Saving 5% - 7 + £21.66 £18.05
Incl. VAT Ex. VAT
Saving 10% - 9 + £21.04 £17.53
Incl. VAT Ex. VAT
Saving 13% - 11 + £20.62 £17.18
Incl. VAT Ex. VAT
Saving 15%
Product Information
Steel shim rolls are thin sheets of metal manufactured to precise tolerances that may be cut into smaller individual pieces.
Technical Specification
More Information Brand | Select |
Type | Shim Roll |
Manufacturer Part Number | 4965232 |
Length (mm) | 2500 |
Features & Benefits | Full hard, cold rolled, low carbon 1010
Rockwell hardness RB90-100 |
Thickness (mm) | 0.05 |
Length | 2500 mm |
Width (mm) | 150 |
Material | Steel |
---|
Why we are loved
Rated ‘World-class’ for customer service