The store will not work correctly in the case when cookies are disabled.
Select 0.20mm 150mm Wide x 1.25m Long Stainless Steel Shim Roll
Unit Price - 1 + £68.00 £56.67
- 5 + £64.61 £53.84
Incl. VAT Ex. VAT
Saving 5% - 10 + £61.20 £51.00
Incl. VAT Ex. VAT
Saving 10%
Product Information
Stainless Steel shim rolls are thin sheets of metal manufactured to precise tolerances that may be cut into smaller individual pieces.
Technical Specification
More Information Brand | Select |
Type | Shim Roll |
Manufacturer Part Number | 77-422-974 |
Length (mm) | 1250 |
Features & Benefits | Full hard, cold rolled, type 302
Rockwell hardness C40-50 |
Thickness (mm) | 0.2 |
Length | 1250 mm |
Width (mm) | 150 |
Material | Stainless Steel |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers