The store will not work correctly in the case when cookies are disabled.
Rawl 10 x 140 PVCU Frame Fixings LEZ - Pack of 25
Product Information
Direct mounting of PVCu window frames to solid brickwork and masonry.
Technical Specification
More Information Brand | Rawl |
Diameter | 10 |
Manufacturer Part Number | KDS-10140 |
Features & Benefits | Direct mounting of PVCu window frames to solid brickwork and masonry |
Type | 10x140 |
Pack Quantity | 25 |
Overall Length (mm) | 140 |
Maximum Fixing Thickness (mm) | 55 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers