The store will not work correctly in the case when cookies are disabled.
Rawl 7.5 x 72 30mm Frame Screw To Concrete - Pack of 100
0 in stock today, 1 available in 7 days
Product Information
Securing formwork, door and window frames
Technical Specification
More Information Brand | Rawl |
Diameter | 7.5 |
Manufacturer Part Number | R-WHO-75072 |
Features & Benefits | Securing formwork, door and window frames |
Type | Frame Screw for Concrete |
Pack Quantity | 100 |
Overall Length (mm) | 72 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers