The store will not work correctly in the case when cookies are disabled.
Rawl 8 x 120 Hammer Fixings - Pack of 50
0 in stock today, 1 available in 7 days
Product Information
For fast, repetitive fixing with minimal screwdriver work.
Technical Specification
More Information Brand | Rawl |
Diameter | 8 |
Hole Diameter (mm) | 8 |
Manufacturer Part Number | R-FX-N-08L120 |
Features & Benefits | For fast, repetitive fixing with minimal screwdriver work |
Type | Hammer Fixings - Countersunk Head |
Screw Head Type | PZ2 |
Pack Quantity | 50 |
Overall Length (mm) | 120 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers