The store will not work correctly in the case when cookies are disabled.
Rawl Hdpe Plugs Red - Pack of 1000
0 in stock today, 1 available in 4 days
Product Information
For fixing of lightweight loads.
Technical Specification
More Information Brand | Rawl |
Manufacturer Part Number | HDPE-RED |
Drill Diameter (mm) | 5.5, 6 |
Hole Diameter (mm) | 6 |
Features & Benefits | For fixing of lightweight loads. |
Type | HDPE Plugs |
Colour | Red |
Pack Quantity | 1000 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers