The store will not work correctly in the case when cookies are disabled.
Rawl M1230P Rawbolt Shield Ancho Projectingecting - Pack of 25
Product Information
Rawlbolt Shield Anchor Bolt Projecting
Technical Specification
More Information Brand | Rawl |
Size (mm) | 125x19x75 |
Length (mm) | 125 |
Manufacturer Part Number | R-RBP-M12/30W |
Type | M12 30P |
Hole Diameter (mm) | 13 |
Maximum Fixing Thickness (mm) | 30 |
Pack Quantity | 25 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers