The store will not work correctly in the case when cookies are disabled.
Rawl M6 8 x 40 Rawlok Projecting Bolt - Pack of 100
0 in stock today, 1 available in 7 days
Product Information
Sleeve Anchor Bolt Projecting
Technical Specification
More Information Brand | Rawl |
Size (mm) | 50x13x17 |
Length (mm) | 50 |
Manufacturer Part Number | R-RLK-P-06040 |
Type | M6x40 |
Hole Diameter (mm) | 12 |
Maximum Fixing Thickness (mm) | 10 |
Pack Quantity | 100 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers