The store will not work correctly in the case when cookies are disabled.
Rawl M6E Rawbolt Shield Anchor Eye - Pack of 25
0 in stock today, 1 available in 7 days
Product Information
Rawlbolt Shield Anchor Eye Bolt
Technical Specification
More Information Brand | Rawl |
Size (mm) | 45x73 |
Length (mm) | 73 |
Manufacturer Part Number | R-RBL-06EW |
Type | M6E |
Hole Diameter (mm) | 12 |
Pack Quantity | 25 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers