The store will not work correctly in the case when cookies are disabled.
Rawl M6H Rawbolt Shield Anchorhook - Pack of 25
Product Information
Rawlbolt Shield Anchor Hook Bolt
Technical Specification
More Information Brand | Rawl |
Size (mm) | 45x83 |
Length (mm) | 83 |
Manufacturer Part Number | R-RBL-06HW |
Type | M6H |
Hole Diameter (mm) | 12 |
Pack Quantity | 25 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers