The store will not work correctly in the case when cookies are disabled.
Rawl M8 25P Rawbolt Shield Ancho Projecting - Pack of 50
0 in stock today, 1 available in 7 days
Product Information
Rawlbolt Shield Anchor Bolt Projecting
Technical Specification
More Information Brand | Rawl |
Size (mm) | 90x13x50 |
Length (mm) | 90 |
Manufacturer Part Number | R-RBP-M08/25W |
Type | M8 25P |
Hole Diameter (mm) | 9.0 |
Maximum Fixing Thickness (mm) | 25 |
Pack Quantity | 50 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers