The store will not work correctly in the case when cookies are disabled.
Redipower CP9884 Large Blind Rivet Dim 1/4in (6.4mm) Riveter
Product Information
Ergonomic air riveter, 1/4" (6.4mm) Max. capacity, Designed rivet vacuum system, Lightweight tool, Rubber handle grip, Rivet's shaft collector. Benefits: Delivered with 3/16", 7/32" and 1/4" (4.8, 5.6 and 6.4mm) Operator comfort and safety.
Technical Specification
More Information Brand | Redipower |
Type | Riveter |
Manufacturer Part Number | 8941098840 |
Features & Benefits | Features:
Ergonomic air riveter
1/4" (6.4mm) Max. capacity
Designed rivet vacuum system
Lightweight tool
Rubber handle grip
Rivets shaft collector |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers