The store will not work correctly in the case when cookies are disabled.
Robert Charles 1/2in 90° Rose Countersink
Technical Specification
More Information Brand | Robert Charles |
Manufacturer Part Number | 5853-1/2-90 |
Head Diameter (in) | 1/2 |
Features & Benefits | HSS-E 5% cobalt tool material |
Number of Flutes | 6 |
Included Angle (°) | 90 |
Shank Type | Straight Shank |
Type | Rose Countersinks |
Overall Length (in) | 2 |
Overall Length (mm) | 2 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers