The store will not work correctly in the case when cookies are disabled.
Robert Charles 5/8in 120° Rose Countersink
Technical Specification
More Information Brand | Robert Charles |
Manufacturer Part Number | 5853-5/8-120 |
Head Diameter (in) | 5/8 |
Features & Benefits | M35-HSS-E 5% cobalt tool material |
Number of Flutes | 6 |
Included Angle (°) | 120 |
Shank Type | Straight Shank |
Overall Length (in) | 2 |
Overall Length (mm) | 2 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers