Loading...

Robert Charles Cobalt 3 Flute Straight Shank Piloted Countersinks - Metric

View Range - 1 Products
Robert Charles Cobalt 3 Flute Straight Shank Piloted Countersinks - Metric is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Body Diameter (mm)
Number of Flutes
Included Angle (°)
Shank Type
Robert Charles Cobalt 3 Flute Straight Shank Piloted Countersinks - Metric
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Body Diameter (in)     Body Diameter (mm)     Head Diameter (in)     Head Diameter (mm)     Number of Flutes     Included Angle (°)     Shank Type     Material     Coating/Finish     Compare ProductAdd to Personal Lists Quantity
CKR-02001A 5 In Stock
£16.50 £13.75
Incl. VAT Ex. VAT
6.72 3 100 Straight Shank Compare
Total

Why we are loved

Rated ‘World-class’ for customer service