Flint lightweight safety boots are 100% non-metallic, with protective toecap and midsole, Flint is comfortable and lightweight, it's developed with specialist comfort materials including a shock absorbing dual density EVA nitrile rubber outsole and Activ-Step® PU anti-fatigue comfort footbed. Used for agricultural, construction, uniform and public services, facility management, highways, security, utilities, housebuilders.
Technical Specification
More Information
Brand
Rock Fall
Product Type
Safety Boots
Manufacturer Part Number
RF440A/010
Size
10
Safety Rating
S3
Slip Rating
SRC
Colour
Black
Features & Benefits
Anti-static
Protective fibreglass toecap
Protective midsole
Polishable water repellent full grain black leather
Oil resistant
Heat resistant outsole to 300°C
100% non-metallic construction
Moisture wicking breathable mesh fabric lining
Shock absorbing dual density EVA nitrile rubber outsole
Activ-Step PU anti-fatigue comfort footbed
CE certified
UKCA tested
Conforms EN ISO 20345:2011 standard