VX950A Onyx is a breathtakingly lightweight women's fit safety boots that have been manufactured for the female foot, using women's fitting upper patterns, lasts and outsoles. It has a 100% non metallic construction and features a slender, ultra strong fibreglass toecap and composite midsole which allows the foot the flex and move freely. It includes an Activ-Tex® Waterproof membrane that is breathable and tested for 8 hours. The outsole complex is a nitrile rubber outsole which offers unbelievable abrasion resistance whilst providing exceptional shock absorption and weight reduction. All day comfort comes from a lightweight EVA comfort footbed. Used for agricultural, construction, engineering, highways, airports, logistics and freight, quarry, rail, utilities.
Technical Specification
More Information
Brand
Rock Fall
Product Type
Safety Boots
Manufacturer Part Number
VX950C/006
Size
6
Safety Rating
S3
Slip Rating
SRC
Colour
Honey
Features & Benefits
Anti-static
Protective fibreglass toecap
Protective Midsole
Water repellent upper honey nubuck
Oil Resistant
Heat resistant Outsole to 300°C
Fully Waterproof
100% Non-Metallic Construction
Ladder Grip
Women's fitting shock absorbing nitrile rubber outsole
Activ-Tex waterproof and breathable bootie membrane
Anti-fatigue EVA footbed
CE certified
UKCA tested
Conforms EN ISO 20345:2011 standard