Vulcan high leg foundry safety boots have protective toecap and midsole, Vulcan is a foundry boot developed with specialist durability materials that are certified to withstand molten splashes as high as 1400°C, including FORCE10® components, FR leather and R-TEN FR stitching and Ortholite® climate breathable footbed. Used for Foundry industries.
Technical Specification
More Information
Brand
Rock Fall
Product Type
Safety Boots
Manufacturer Part Number
RF7000/006
Size
6
Safety Rating
S3
Slip Rating
SRC
Colour
Black
Features & Benefits
Anti-static
Protective fibreglass toecap
Protective midsole
Water repellent upper
Flame retardant full grain black leather stitched with R-TEN FR thread
Oil resistant
HI resistant outsole to 150°C
Cold insulation
Heat resistant outsole to 300°C
Foundry boot certified
Ladder grip
Flame resistant leather
Flame resistant stitching
Flame resistant fastening
Moisture wicking breathable mesh fabric lining
FORCE10 solid nitrile rubber outsole
Ortholite climate breathable footbed
CE certified
UKCA tested
Conforms EN ISO 20349-1:2017, A1:2020 standard