PM4008 Baltimore safety boots are wide fitting lightweight all-purpose waterproof safety boots. It has a 100% non-metallic construction and features a roomy, fibreglass toecap and composite midsole which allows the foot the flex and move freely. Also including an Activ-Tex® Waterproof membrane that is breathable, tested for 8 hours. Baltimore is widely specified on contracts due the vast, UK 3-15 size range and uniform styling enabling it to be the one for everyone. The outsole complex is a dual density PU outsole which gives abrasion resistance whilst providing exceptional shock absorption and weight reduction. All day comfort comes from a lightweight EVA comfort footbed. Used for automotive, engineering, facility management, airports, logistics and freight, housebuilders.
Technical Specification
More Information
Brand
Rock Fall
Product Type
Safety Boots
Manufacturer Part Number
PM4008/008
Size
8
Safety Rating
S3
Slip Rating
SRC
Colour
Black
Features & Benefits
Anti-static
Protective fibreglass toecap
Protective midsole
Water repellent smooth black leather
Oil Resistant
Activ-Tex waterproof and breathable bootie membrane
100% non-metallic construction
Ladder Grip
Activ-Step shock absorbing PU outsole anti-fatigue EVA footbed
CE certified
UKCA tested
Conforms EN ISO 20345:2011, ASTM F2413-18 standard