Flint lightweight safety boots are 100% non-metallic, with protective toecap and midsole, Flint is comfortable and lightweight, it's developed with specialist comfort materials including a shock absorbing dual density EVA nitrile rubber outsole and Activ-Step® PU anti-fatigue comfort footbed. Used for agricultural, construction, highways, utilities, housebuilders.
Technical Specification
More Information
Brand
Rock Fall
Product Type
Safety Boots
Manufacturer Part Number
RF440C/009
Size
9
Safety Rating
S3
Slip Rating
SRC
Colour
Honey
Features & Benefits
Anti-static
100% non-metallic construction
Protective fibreglass toecap
Protective midsole
Water repellent honey nubuck
Oil resistant
Heat resistant outsole to 300°C
Moisture wicking breathable mesh fabric lining
Shock absorbing dual density EVA nitrile rubber outsole
Activ-Step PU anti-fatigue comfort footbed
CE certified
UKCA tested
Conforms EN ISO 20345:2011 standard