The store will not work correctly in the case when cookies are disabled.
Rocol Spatter Release Spray - 400ml
Unit Price - 1 + £19.24 £16.03
- 6 + £18.28 £15.23
Incl. VAT Ex. VAT
Saving 5% - 12 + £17.32 £14.43
Incl. VAT Ex. VAT
Saving 10%
Product Information
Spatter release spray is designed to allow easy removal of weld spatter from metal surfaces, nozzles, jigs and fixtures.
Technical Specification
More Information Brand | Rocol |
Type | Spatter Release Spray |
Manufacturer Part Number | 66080 |
Size | 400 ml |
Features & Benefits | Economical non-flammable spatter release
Exceptional spatter release - one pass coating
Film allows multiple welds
Silicone free
Easy cleaning |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers