Revolving tailstock centre has been re-engineered in function and design. Due to the new features they are even better in daily use and offer additional advantages.
Technical Specification
More Information
Brand
Rohm
Style
604 HVL
Manufacturer Part Number
058672
Type
Revolving Tailstock Centre
Features & Benefits
Basic, extended live centre
Type 604 HVL basic with extended live centre body hardened and ground, tip angle 60°
Rotation speed 3000rpm
Maximum workpiece weight 1200kg
Long life
Lower interference shape
Body hardened and ground
Centre hardened, repeated regrinding at will
Triple bearing method
High runout accuracy
Life-time lubrication
High speeds
Heavy duty