Revolving tailstock centre has been re-engineered in function and design. Due to the new features they are even better in daily use and offer additional advantages.
Technical Specification
More Information
Brand
Rohm
Style
604 H
Manufacturer Part Number
042776
Type
Revolving Tailstock Centre
Features & Benefits
Basic, standard design
Type 604 H basic body hardened and ground - tip angle 60°
Rotation speed 5000rpm
Maximum workpiece weight 500kg
Long life
Lower interference shape
Body hardened and ground
Centre hardened, repeated regrinding at will
Triple bearing method
High runout accuracy
Life-time lubrication
High speeds
Heavy duty