Revolving tailstock centre has been re-engineered in function and design. Due to the new features they are even better in daily use and offer additional advantages.
Technical Specification
More Information
Brand
Rohm
Style
600
Manufacturer Part Number
005490
Type
Revolving Tailstock Centre
Features & Benefits
Slim, standard design
Type 600 slim with small casing diameter body hardened and ground, tip angle 60°
Rotation speed 4300rpm
Maximum workpiece weight 1600kg
Long life
Lower interference shape
Body hardened and ground
Centre hardened, repeated regrinding at will
Triple bearing method
High runout accuracy
Life-time lubrication
High speeds
Heavy duty