The store will not work correctly in the case when cookies are disabled.
Rohm 42mm MT2 Revolving Centring Taper
Product Information
Revolving centring taper is pointed as centering taper for tubular workpieces and as a revolving tailstock centre to machine normal workpieces.
Technical Specification
More Information Brand | Rohm |
Style | 627 |
Manufacturer Part Number | 010613 |
Type | Revolving Centring Taper |
Features & Benefits | Maximum workpiece weight 200kg |
Overhang (mm) | 61.00 |
Point Width (mm) | 42.00 |
Morse Taper | MT2 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers