The store will not work correctly in the case when cookies are disabled.
Rohm MT5 To B24 Taper Shank Arbor
Product Information
Morse taper shank arbour with drill chuck taper DIN 238 completely hardened and ground.
Technical Specification
More Information Brand | Rohm |
Manufacturer Part Number | 014923 |
Style | KD;236 |
Toolholder Type | B24 |
Type | Morse Taper Shank Arbour |
L (mm) | 224.5 |
Morse Taper | MT5 |
Taper | B24 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers